Non-Metallic Unsealed, Hex, Crowned
- Mfr # BCR-1-1/2-BC
- Zoro # G523387586
product price:Â
$
37.69
/ea
Key Features
Roller Diameter
1 1/2 in
Stud Diameter
0.625 in
Bore Diameter
0.625 in
Roller Width
7/8 in
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/2-BC
- Zoro #
- G523387586
- UPC #
- 651041190467
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Seal Type
- Open
- Load Direction
- Radial
- Closure
- Open
- System of Measurement
- Inch
- Features
- Crowned O.D., Hex-Drive, Non-Metallic Bushing
- Number of Rows
- 1
- Self Lubricating Bearing
- Yes
- Series
- BCR
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Crowned
- Bearing Type
- Bushing
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 1 1/2 in
- Stud Diameter
- 0.625 in
- Bore Diameter
- 0.625 in
- Roller Width
- 7/8 in
- Stud Length
- 1 1/2 in
- Overall Length
- 2 3/8 in
- Stud Thread Size
- 5/8"-18
- Stud Thread Length
- 3/4 in
- Fits Chest Size
- Crowned O.D., Hex-Drive, Non-Metallic Bushing
- Length
- 2 3/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 2 3/8 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Hex-Drive, Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.