Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Hex, Crowned
- Mfr # BCR-1-1/8-BC
- Zoro # G223390497
product price:Â
$
27.15
/ea
Key Features
Roller Width
5/8 in
Roller Diameter
1 1/8 in
Bore Diameter
0.4375 in
Stud Diameter
0.4375 in
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/8-BC
- Zoro #
- G223390497
- UPC #
- 651041190436
- Country of Origin
- United States
- Item
- Stud Roller
- Seal Type
- Open
- Self Lubricating Bearing
- Yes
- Duty Type
- Standard
- System of Measurement
- Inch
- Load Direction
- Radial
- Number of Rows
- 1
- Features
- Crowned O.D., Hex-Drive, Non-Metallic Bushing
- Closure
- Open
- Bearing Type
- Bushing
- Stud Type
- Concentric
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Series
- BCR
- Bearing Lubrication
- Maintenance-Free
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Roller Width
- 5/8 in
- Roller Diameter
- 1 1/8 in
- Bore Diameter
- 0.4375 in
- Stud Diameter
- 0.4375 in
- Stud Thread Length
- 1/2 in
- Stud Thread Size
- 7/16"-20
- Stud Length
- 1 in
- Overall Length
- 1 5/8 in
- Fits Chest Size
- Crowned O.D., Hex-Drive, Non-Metallic Bushing
- Length
- 1 5/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 5/8 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Hex-Drive, Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.