Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Hex, Crowned
- Mfr # BCR-1-5/8-BC
- Zoro # G323388073
product price:Â
$
38.15
/ea
Key Features
Stud Diameter
0.625 in
Roller Width
7/8 in
Bore Diameter
0.625 in
Roller Diameter
1 5/8 in
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-1-5/8-BC
- Zoro #
- G323388073
- UPC #
- 651041190474
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 0.625 in
- Roller Width
- 7/8 in
- Bore Diameter
- 0.625 in
- Roller Diameter
- 1 5/8 in
- Stud Thread Size
- 5/8"-18
- Stud Length
- 1 1/2 in
- Overall Length
- 2 3/8 in
- Stud Thread Length
- 3/4 in
- Length
- 2 3/8 in
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Closure
- Open
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Bearing Lubrication
- Maintenance-Free
- Series
- BCR
- System of Measurement
- Inch
- Stud Type
- Concentric
- Duty Type
- Standard
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 2 3/8 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.