Non-Metallic Unsealed, Hex, Crowned
- Mfr # BCR-2-1/4-BC
- Zoro # G423388812
product price:Â
$
77.19
/ea
Key Features
Stud Diameter
0.875 in
Bore Diameter
0.875 in
Roller Width
1 1/4 in
Roller Diameter
2 1/4 in
Stud Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-2-1/4-BC
- Zoro #
- G423388812
- UPC #
- 651041190511
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Open
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Series
- BCR
- Bearing Type
- Bushing
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Standard
- System of Measurement
- Inch
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 0.875 in
- Bore Diameter
- 0.875 in
- Roller Width
- 1 1/4 in
- Roller Diameter
- 2 1/4 in
- Stud Thread Length
- 1 in
- Stud Length
- 2 in
- Overall Length
- 3 1/4 in
- Stud Thread Size
- 7/8"-14
- Length
- 3 1/4 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 3 1/4 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.