Non-Metallic Unsealed, Hex, Crowned
- Mfr # BCR-3/4-BC
- Zoro # G223387848
product price:Â
$
21.89
/ea
Key Features
Stud Diameter
0.375 in
Roller Width
1/2 in
Roller Diameter
3/4 in
Bore Diameter
0.375 in
Stud Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-3/4-BC
- Zoro #
- G223387848
- UPC #
- 651041190405
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Inch
- Bearing Type
- Bushing
- Number of Rows
- 1
- Series
- BCR
- Closure
- Open
- Stud Type
- Concentric
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Diameter
- 0.375 in
- Roller Width
- 1/2 in
- Roller Diameter
- 3/4 in
- Bore Diameter
- 0.375 in
- Stud Length
- 7/8 in
- Stud Thread Length
- 3/8 in
- Stud Thread Size
- 3/8"-24
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/8 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Stud Material Alloy Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.