Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Hex, Flat
- Mfr # BCR-1-1/4-B
- Zoro # G923387353
product price:Â
$
27.29
/ea
Key Features
Bore Diameter
1/2 in
Roller Width
7/8 in
Stud Diameter
1/2 in
Roller Diameter
1 1/4 in
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/4-B
- Zoro #
- G923387353
- UPC #
- 651041176911
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Self Lubricating Bearing
- Yes
- Closure
- Open
- Duty Type
- Standard
- Seal Type
- Open
- Features
- Hex-Drive, Non-Metallic Bushing
- System of Measurement
- Inch
- Load Direction
- Radial
- Roller Head Type
- Flat
- Stud Type
- Concentric
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Series
- BCR
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Bore Diameter
- 1/2 in
- Roller Width
- 7/8 in
- Stud Diameter
- 1/2 in
- Roller Diameter
- 1 1/4 in
- Stud Thread Size
- 5/8"-18
- Overall Length
- 2 in
- Stud Thread Length
- 3/4 in
- Stud Length
- 1 1/2 in
- Fits Chest Size
- Hex-Drive, Non-Metallic Bushing
- Length
- 2 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 2 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Hex-Drive, Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.