Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Hex, Flat
- Mfr # BCR-2-3/4-B
- Zoro # G123387269
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Roller Width
1 1/2 in
Stud Diameter
1 in
Bore Diameter
1 in
Roller Diameter
2 3/4 in
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-2-3/4-B
- Zoro #
- G123387269
- UPC #
- 651041177000
- Country of Origin
- United States
Dimensions
- Roller Width
- 1 1/2 in
- Stud Diameter
- 1 in
- Bore Diameter
- 1 in
- Roller Diameter
- 2 3/4 in
- Stud Thread Length
- 1 1/8 in
- Stud Thread Size
- 1"-14
- Stud Length
- 2 1/4 in
- Overall Length
- 3 3/4 in
- Length
- 3 3/4 in
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Series
- BCR
- Bearing Type
- Bushing
- Closure
- Open
- Stud Type
- Concentric
- Number of Rows
- 1
- System of Measurement
- Inch
- Duty Type
- Standard
- Roller Head Type
- Flat
- Bearing Lubrication
- Maintenance-Free
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 3 3/4 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.