Non-Metallic Unsealed, Hex, Flat
- Mfr # BCR-3/4-B
- Zoro # G123390610
product price:Â
$
18.59
/ea
Key Features
Roller Width
1/2 in
Bore Diameter
0.375 in
Stud Diameter
0.375 in
Roller Diameter
3/4 in
Overall Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-3/4-B
- Zoro #
- G123390610
- UPC #
- 651041171817
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Closure
- Open
- Bearing Type
- Bushing
- Roller Head Type
- Flat
- Series
- BCR
- Stud Type
- Concentric
- System of Measurement
- Inch
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 1/2 in
- Bore Diameter
- 0.375 in
- Stud Diameter
- 0.375 in
- Roller Diameter
- 3/4 in
- Overall Length
- 1 3/8 in
- Stud Length
- 7/8 in
- Stud Thread Size
- 3/8"-24
- Stud Thread Length
- 3/8 in
- Length
- 1 3/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/8 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Stud Material Alloy Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.