Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Screwdriver, Crow
- Mfr # BCR-1-1/8-C
- Zoro # G323387694
product price:Â
$
26.35
/ea
Key Features
Roller Diameter
1 1/8 in
Bore Diameter
0.4375 in
Stud Diameter
0.4375 in
Roller Width
5/8 in
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/8-C
- Zoro #
- G323387694
- UPC #
- 651041190269
- Country of Origin
- United States
- Item
- Stud Roller
- Seal Type
- Open
- Number of Rows
- 1
- Load Direction
- Radial
- Features
- Crowned O.D., Non-Metallic Bushing
- System of Measurement
- Inch
- Duty Type
- Standard
- Self Lubricating Bearing
- Yes
- Closure
- Open
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Crowned
- Bearing Type
- Bushing
- Series
- BCR
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Roller Diameter
- 1 1/8 in
- Bore Diameter
- 0.4375 in
- Stud Diameter
- 0.4375 in
- Roller Width
- 5/8 in
- Stud Length
- 1 in
- Stud Thread Size
- 7/16"-20
- Overall Length
- 1 5/8 in
- Stud Thread Length
- 1/2 in
- Fits Chest Size
- Crowned O.D., Non-Metallic Bushing
- Length
- 1 5/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 5/8 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.