Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Screwdriver, Flat
- Mfr # BCR-1-1/8
- Zoro # G223389460
product price:Â
$
22.99
/ea
Key Features
Bore Diameter
0.4375 in
Stud Diameter
0.4375 in
Roller Width
5/8 in
Roller Diameter
1 1/8 in
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/8
- Zoro #
- G223389460
- UPC #
- 651041176515
- Country of Origin
- United States
- Item
- Stud Roller
- Load Direction
- Radial
- Closure
- Open
- Duty Type
- Standard
- System of Measurement
- Inch
- Number of Rows
- 1
- Features
- Non-Metallic Bushing
- Self Lubricating Bearing
- Yes
- Seal Type
- Open
- Bearing Type
- Bushing
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Series
- BCR
- Roller Head Type
- Flat
- Bearing Lubrication
- Maintenance-Free
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Bore Diameter
- 0.4375 in
- Stud Diameter
- 0.4375 in
- Roller Width
- 5/8 in
- Roller Diameter
- 1 1/8 in
- Stud Thread Length
- 1/2 in
- Overall Length
- 1 5/8 in
- Stud Thread Size
- 7/16"-20
- Stud Length
- 1 in
- Fits Chest Size
- Non-Metallic Bushing
- Length
- 1 5/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 5/8 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.