Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Screwdriver, Flat
- Mfr # BCR-2-3/4
- Zoro # G423388744
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Roller Diameter
2 3/4 in
Roller Width
1 1/2 in
Stud Diameter
1 in
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-2-3/4
- Zoro #
- G423388744
- UPC #
- 651041176607
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- System of Measurement
- Inch
- Closure
- Open
- Series
- BCR
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Bore Diameter
- 1 in
- Roller Diameter
- 2 3/4 in
- Roller Width
- 1 1/2 in
- Stud Diameter
- 1 in
- Stud Thread Size
- 1"-14
- Stud Length
- 2 1/4 in
- Stud Thread Length
- 1 1/8 in
- Overall Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 3/4 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.