Non-Metallic Unsealed, Screwdriver, Flat
- Mfr # BCR-2
- Zoro # G823390156
product price:Â
$
68.75
/ea
Key Features
Stud Diameter
0.875 in
Roller Width
1 1/2 in
Bore Diameter
0.875 in
Roller Diameter
2 1/2 in
Stud Thread Size
1"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-2
- Zoro #
- G823390156
- UPC #
- 651041176577
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- BCR
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Head Type
- Flat
- Closure
- Open
- Stud Type
- Concentric
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Type
- Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Diameter
- 0.875 in
- Roller Width
- 1 1/2 in
- Bore Diameter
- 0.875 in
- Roller Diameter
- 2 1/2 in
- Stud Thread Size
- 1"-14
- Overall Length
- 3 1/4 in
- Stud Length
- 2 1/4 in
- Stud Thread Length
- 1 1/8 in
- Length
- 3 1/4 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 1/4 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.