Non-Metallic Yoke Type: Sealed, Crowned
- Mfr # BYR-2-1/2-XC
- Zoro # G723388376
product price:Â
$
92.75
/ea
Key Features
Bore Diameter
3/4 in
Roller Width
1 1/2 in
Roller Diameter
2 1/2 in
Duty Type
Standard
Roller Material Grade
Polymeric / Self-Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BYR-2-1/2-XC
- Zoro #
- G723388376
- UPC #
- 651041190993
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/4 in
- Roller Width
- 1 1/2 in
- Roller Diameter
- 2 1/2 in
- Overall Length
- 1 9/16 in
- Fits Chest Size
- Crowned O.D., Non-Metallic Bushing, Sealed
- Length
- 1 9/16 in
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Seal Type Open, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.