Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Yoke Type: Unsealed, Flat
Mfr # BYR-1-1/4
Zoro # G923389180
product price:Â
$
29.55
/ea
Key Features
Bore Diameter
0.375 in
Roller Diameter
1-1/4 in
Roller Width
3/4 in
Seal Type
Open
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BYR-1-1/4
- Zoro #
- G923389180
- UPC #
- 651041176249
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.375 in
- Roller Diameter
- 1-1/4 in
- Roller Width
- 3/4 in
Details
- Item
- Yoke Roller
- Seal Type
- Open
- Load Direction
- Radial
- Features
- Non-Metallic Bushing
- Roller Material
- Alloy Steel
- Self Lubricating Bearing
- Yes
- Duty Type
- Standard
- System of Measurement
- Inch
- Number of Rows
- 1
- Roller Material Grade
- Polymeric / Self-Lubricating
Description
Yoke Roller, Duty Type Standard, Roller Material Alloy Steel, Seal Type Open, System of Measurement Inch, Features Non-Metallic Bushing, Load Direction Radial, Roller Material Grade Polymeric / Self-Lubricating, Self Lubricating Bearing Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.