Open Cam Follower, Flat Stud
- Mfr # CR-1-1/4
- Zoro # G412503721
product price:Â
$
33.99
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Open
Roller Diameter
1-1/4 in
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1-1/4
- Zoro #
- G412503721
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Open
- Stud Type
- Standard
- Bearing Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Rolling Element Rows
- 1
Dimensions
- Roller Diameter
- 1-1/4 in
- Bore Diameter
- 1/2 in
- Roller Width
- 3/4 in
- Stud Diameter
- 1/2 in
Description
Cam Follower Bearing; 1-1/4 in. Roller Diameter; 3/4 in. Roller Width; Flat Roller Surface; Stud Type; 1/2 in. Stud Diameter; 1/2-20 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.