Zoro Homepage

Plain Side Mount 3600 MM Metric Precision Manufacture Rails

  • Mfr # MSRP-23600-0

  • Zoro # G510389159


product price: $6,535.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
141.732283464567
Material
AISI 1045, 1060, OR EQUIVALENT
For Use With
ROLLER BEARINGS
Outside Dia. (mm)
3.93700787401575
Base Width
1.96850393700787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSRP-23600-0
Zoro #
G510389159
UPC #
-
Country of Origin
United States

Dimensions

Length
141.732283464567
Outside Dia. (mm)
3.93700787401575
Base Width
1.96850393700787

Details

Material
AISI 1045, 1060, OR EQUIVALENT
For Use With
ROLLER BEARINGS
Finish
PRECISION GROUND

Description

Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.