Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-72-E
- Zoro # G223388937
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Number of Rows
1
Closure
Sealed
System of Measurement
Metric
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPCR-72-E
- Zoro #
- G223388937
- UPC #
- 651041247772
- Country of Origin
- United States
- Item
- Track Roller
- Roller Style
- Stud
- Number of Rows
- 1
- Closure
- Sealed
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Duty Type
- Heavy
- Bearing Type
- Tapered Roller
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Flat
- Series
- SMITH-TRAX
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 72 mm
- Roller Width
- 44 mm
- Stud Diameter
- 24 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.