Plain Stud Type Eccentric Track Roller
- Mfr # PCR-2-1/2-10-E
- Zoro # G723388758
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
System of Measurement
Inch
Roller Head Type
Flat
Closure
Open
Series
SMITH-TRAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-2-1/2-10-E
- Zoro #
- G723388758
- UPC #
- -
- Country of Origin
- United States
- Item
- Track Roller
- Roller Style
- Stud
- System of Measurement
- Inch
- Roller Head Type
- Flat
- Closure
- Open
- Series
- SMITH-TRAX
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
Dimensions
- Stud Diameter
- 1 in
- Roller Width
- 1.812 in
- Roller Diameter
- 2-1/2 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.