Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-22-E
- Zoro # G523388262
product price:Â
$
69.99
/ea
Key Features
System of Measurement
Metric
Roller Diameter
22 mm
Roller Width
12 mm
Closure
Open
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-22-E
- Zoro #
- G523388262
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Closure
- Open
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Series
- MCR
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 22 mm
- Roller Width
- 12 mm
- Stud Length
- 23 mm
- Overall Length
- 36 mm
- Stud Thread Length
- 12 mm
- Stud Thread Size
- M10x1.00
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.