Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCRV-13-E
- Zoro # G823388719
product price:Â
$
44.89
/ea
Key Features
Series
MCRV
Roller Head Type
Crowned
Stud Thread Size
M5x0.80
Roller Material
Alloy Steel
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-E
- Zoro #
- G823388719
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCRV
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Open
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Size
- M5x0.80
- Roller Diameter
- 13 mm
- Stud Thread Length
- 7.5 mm
- Overall Length
- 23 mm
- Stud Length
- 13 mm
- Roller Width
- 9 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.