Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCRV-35-E
- Zoro # G223388760
product price:Â
$
94.99
/ea
Key Features
Roller Head Type
Crowned
Bearing Type
Needle Roller
Stud Length
32.5 mm
Number of Rows
1
Roller Width
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-35-E
- Zoro #
- G223388760
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Series
- MCRV
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Stud Length
- 32.5 mm
- Roller Width
- 18 mm
- Overall Length
- 52 mm
- Roller Diameter
- 35 mm
- Stud Thread Length
- 17 mm
- Stud Thread Size
- M16x1.50
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.