Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCRV-40-E
- Zoro # G823390552
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Closure
Open
Number of Rows
1
Stud Thread Length
19 mm
Roller Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-40-E
- Zoro #
- G823390552
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Closure
- Open
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Series
- MCRV
- System of Measurement
- Metric
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 19 mm
- Roller Diameter
- 40 mm
- Roller Width
- 20 mm
- Stud Length
- 36.5 mm
- Overall Length
- 58 mm
- Stud Thread Size
- M18x1.50
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.