Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCRV-80-E
- Zoro # G123390504
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
M30x1.50
Stud Material
Alloy Steel
Stud Thread Length
32 mm
Number of Rows
1
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-80-E
- Zoro #
- G123390504
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Duty Type
- Standard
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Closure
- Open
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.