Sealed, Hex, Eccentric, Crowned
- Mfr # MCR-16-SBE
- Zoro # G523390401
product price:Â
$
66.19
/ea
Key Features
Roller Head Type
Crowned
Stud Length
16 mm
Series
MCR
Stud Material
Alloy Steel
Roller Width
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-16-SBE
- Zoro #
- G523390401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 16 mm
- Roller Width
- 11 mm
- Roller Diameter
- 16 mm
- Overall Length
- 28 mm
- Stud Thread Size
- M6x1.00
- Stud Thread Length
- 8 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Series
- MCR
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Sealed
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.