Sealed, Hex, Eccentric, Crowned
- Mfr # MCR-72-SBE
- Zoro # G923389838
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Roller Width
29 mm
Stud Thread Length
25 mm
System of Measurement
Metric
Stud Material
Alloy Steel
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-72-SBE
- Zoro #
- G923389838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Width
- 29 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Stud Length
- 49.5 mm
- Roller Diameter
- 72 mm
- Overall Length
- 80 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Closure
- Sealed
- Number of Rows
- 1
- Series
- MCR
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.