Sealed, Hex, Eccentric, Crowned
- Mfr # MCR-90-SBE
- Zoro # G423389468
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Closure
Sealed
Stud Length
63 mm
Bearing Lubrication
Relubricateable
Duty Type
Standard
Stud Thread Length
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-90-SBE
- Zoro #
- G423389468
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Number of Rows
- 1
- Series
- MCR
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Overall Length
- 100 mm
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Roller Diameter
- 90 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.