Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-16-SBE
- Zoro # G323389483
product price:Â
$
66.19
/ea
Key Features
Overall Length
28 mm
System of Measurement
Metric
Roller Material
Alloy Steel
Roller Head Type
Crowned
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-16-SBE
- Zoro #
- G323389483
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Series
- MCRV
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Overall Length
- 28 mm
- Stud Thread Size
- M6x1.00
- Roller Width
- 11 mm
- Stud Thread Length
- 8 mm
- Stud Length
- 16 mm
- Roller Diameter
- 16 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.