Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-26-SBE
- Zoro # G623389688
product price:Â
$
73.95
/ea
Key Features
Stud Thread Length
12 mm
Roller Material
Alloy Steel
Stud Length
23 mm
Closure
Sealed
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-26-SBE
- Zoro #
- G623389688
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Head Type
- Crowned
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Type
- Hex Socket Crowned
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Roller Width
- 12 mm
- Stud Thread Size
- M10x1.00
- Overall Length
- 36 mm
- Roller Diameter
- 26 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.