Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-30-SBE
- Zoro # G623389800
product price:Â
$
85.45
/ea
Key Features
Bearing Lubrication
Relubricateable
System of Measurement
Metric
Roller Diameter
30 mm
Stud Thread Size
M12x1.50
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-30-SBE
- Zoro #
- G623389800
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 30 mm
- Stud Thread Size
- M12x1.50
- Overall Length
- 40 mm
- Stud Length
- 25 mm
- Stud Thread Length
- 13 mm
- Roller Width
- 14 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Number of Rows
- 1
- Duty Type
- Standard
- Series
- MCRV
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Head Type
- Crowned
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.