Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-47-SBE
- Zoro # G023387215
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Stud Material
Alloy Steel
Number of Rows
1
System of Measurement
Metric
Stud Thread Length
21 mm
Stud Length
40.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-47-SBE
- Zoro #
- G023387215
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Duty Type
- Standard
- Series
- MCRV
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Thread Length
- 21 mm
- Stud Length
- 40.5 mm
- Overall Length
- 66 mm
- Stud Thread Size
- M20x1.50
- Roller Diameter
- 47 mm
- Roller Width
- 24 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.