Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-52-SBE
- Zoro # G123390023
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
M20x1.50
System of Measurement
Metric
Stud Thread Length
21 mm
Bearing Type
Needle Roller
Roller Width
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-52-SBE
- Zoro #
- G123390023
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Series
- MCRV
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Size
- M20x1.50
- Stud Thread Length
- 21 mm
- Roller Width
- 24 mm
- Roller Diameter
- 52 mm
- Stud Length
- 40.5 mm
- Overall Length
- 66 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.