Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-16-SBEC
- Zoro # G323389858
product price:Â
$
66.19
/ea
Key Features
Roller Material
Alloy Steel
Overall Length
28 mm
Roller Head Type
Flat
Stud Thread Size
M6x1.00
Roller Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-16-SBEC
- Zoro #
- G323389858
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Closure
- Sealed
- Duty Type
- Standard
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Series
- MCR
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Overall Length
- 28 mm
- Stud Thread Size
- M6x1.00
- Roller Diameter
- 16 mm
- Roller Width
- 11 mm
- Stud Length
- 16 mm
- Stud Thread Length
- 8 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.