Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-19-SBEC
- Zoro # G623389992
product price:Â
$
69.15
/ea
Key Features
Bearing Type
Needle Roller
Closure
Sealed
Stud Thread Size
M80x1.25
Roller Width
11 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-SBEC
- Zoro #
- G623389992
- UPC #
- 651041198104
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Size
- M80x1.25
- Roller Width
- 11 mm
- Stud Thread Length
- 10 mm
- Stud Length
- 20 mm
- Roller Diameter
- 19 mm
- Overall Length
- 32 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.