Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-32-SBEC
- Zoro # G623389190
product price:Â
$
89.25
/ea
Key Features
Stud Thread Length
13 mm
Number of Rows
1
Closure
Sealed
Bearing Type
Needle Roller
Roller Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-32-SBEC
- Zoro #
- G623389190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 13 mm
- Roller Width
- 14 mm
- Overall Length
- 40 mm
- Roller Diameter
- 32 mm
- Stud Length
- 25 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Series
- MCR
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.