Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-13-SBEC
- Zoro # G623387615
product price:Â
$
44.89
/ea
Key Features
Stud Material
Alloy Steel
Roller Material
Alloy Steel
Duty Type
Standard
Series
MCRV
Roller Diameter
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-SBEC
- Zoro #
- G623387615
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCRV
- Bearing Type
- Needle Roller
- Closure
- Sealed
- System of Measurement
- Metric
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Diameter
- 13 mm
- Stud Thread Length
- 7.5 mm
- Stud Length
- 13 mm
- Overall Length
- 23 mm
- Roller Width
- 9 mm
- Stud Thread Size
- M5x0.80
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.