Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-16-SBEC
- Zoro # G023388779
product price:Â
$
66.19
/ea
Key Features
Bearing Lubrication
Relubricateable
Stud Material
Alloy Steel
Roller Diameter
16 mm
Overall Length
28 mm
Roller Width
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-16-SBEC
- Zoro #
- G023388779
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Number of Rows
- 1
- Duty Type
- Standard
- Series
- MCRV
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 16 mm
- Overall Length
- 28 mm
- Roller Width
- 11 mm
- Stud Length
- 16 mm
- Stud Thread Length
- 8 mm
- Stud Thread Size
- M6x1.00
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.