Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-19-SBEC
- Zoro # G623389763
product price:Â
$
69.15
/ea
Key Features
Overall Length
32 mm
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Roller Width
11 mm
Stud Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-19-SBEC
- Zoro #
- G623389763
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Head Type
- Flat
- Closure
- Sealed
- Duty Type
- Standard
- Series
- MCRV
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Overall Length
- 32 mm
- Roller Width
- 11 mm
- Stud Length
- 20 mm
- Roller Diameter
- 19 mm
- Stud Thread Size
- M80x1.25
- Stud Thread Length
- 10 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.