Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-72-SBEC
- Zoro # G823390507
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Roller Width
29 mm
Roller Head Type
Flat
Number of Rows
1
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-72-SBEC
- Zoro #
- G823390507
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Number of Rows
- 1
- Closure
- Sealed
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Series
- MCRV
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 29 mm
- Roller Diameter
- 72 mm
- Stud Thread Size
- M24x1.50
- Stud Thread Length
- 25 mm
- Stud Length
- 49.5 mm
- Overall Length
- 80 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.