Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-85-SBEC
- Zoro # G323387298
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Roller Material
Alloy Steel
Stud Thread Length
32 mm
Closure
Sealed
Series
MCRV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-85-SBEC
- Zoro #
- G323387298
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Series
- MCRV
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Number of Rows
- 1
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Length
- 32 mm
- Stud Thread Size
- M30x1.50
- Roller Diameter
- 85 mm
- Stud Length
- 63 mm
- Roller Width
- 35 mm
- Overall Length
- 100 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.