Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-35-SE
- Zoro # G823387699
product price:Â
$
96.95
/ea
Key Features
Number of Rows
1
Roller Width
18 mm
Roller Diameter
35 mm
Stud Thread Length
17 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-35-SE
- Zoro #
- G823387699
- UPC #
- 651041198685
- Country of Origin
- United States
Dimensions
- Roller Width
- 18 mm
- Roller Diameter
- 35 mm
- Stud Thread Length
- 17 mm
- Stud Thread Size
- M16x1.50
- Stud Length
- 32.5 mm
- Overall Length
- 52 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Series
- MCR
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.