Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-62-SE
- Zoro # G223389736
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Stud Length
49.5 mm
Series
MCR
Bearing Type
Needle Roller
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-62-SE
- Zoro #
- G223389736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 49.5 mm
- Roller Diameter
- 62 mm
- Overall Length
- 80 mm
- Stud Thread Size
- M24x1.50
- Stud Thread Length
- 25 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Duty Type
- Standard
- Series
- MCR
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Closure
- Sealed
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.