Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-72-SE
- Zoro # G023389301
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Number of Rows
1
System of Measurement
Metric
Closure
Sealed
Stud Length
49.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-72-SE
- Zoro #
- G023389301
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Closure
- Sealed
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Series
- MCR
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Stud Length
- 49.5 mm
- Roller Width
- 29 mm
- Overall Length
- 80 mm
- Roller Diameter
- 72 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.