Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-80-SE
- Zoro # G623389466
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Roller Width
35 mm
Bearing Lubrication
Relubricateable
Bearing Type
Needle Roller
Stud Thread Size
M30x1.50
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-80-SE
- Zoro #
- G623389466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Overall Length
- 100 mm
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Roller Diameter
- 80 mm
- Stud Diameter
- 30 mm
Details
- Item
- Cam Follower
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Series
- MCR
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.