Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-90-SE
- Zoro # G723389854
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Roller Width
35 mm
Stud Material
Alloy Steel
Bearing Type
Needle Roller
Overall Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-90-SE
- Zoro #
- G723389854
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Series
- MCR
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Roller Width
- 35 mm
- Overall Length
- 100 mm
- Stud Thread Length
- 32 mm
- Roller Diameter
- 90 mm
- Stud Thread Size
- M30x1.50
- Stud Length
- 63 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.