Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-16-SE
- Zoro # G123387344
product price:Â
$
66.19
/ea
Key Features
Closure
Sealed
Roller Head Type
Crowned
Roller Width
11 mm
Stud Length
16 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-16-SE
- Zoro #
- G123387344
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Width
- 11 mm
- Stud Length
- 16 mm
- Overall Length
- 28 mm
- Stud Thread Length
- 8 mm
- Roller Diameter
- 16 mm
- Stud Thread Size
- M6x1.00
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.