Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-30-SE
- Zoro # G823388375
product price:Â
$
85.45
/ea
Key Features
Roller Material
Alloy Steel
Overall Length
40 mm
Stud Thread Size
M12x1.50
Duty Type
Standard
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-30-SE
- Zoro #
- G823388375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 40 mm
- Stud Thread Size
- M12x1.50
- Roller Width
- 14 mm
- Stud Thread Length
- 13 mm
- Roller Diameter
- 30 mm
- Stud Length
- 25 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Series
- MCRV
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.