Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-35-SE
- Zoro # G123390214
product price:Â
$
96.95
/ea
Key Features
System of Measurement
Metric
Roller Diameter
35 mm
Roller Material
Alloy Steel
Roller Width
18 mm
Stud Length
32.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-35-SE
- Zoro #
- G123390214
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Head Type
- Crowned
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 35 mm
- Roller Width
- 18 mm
- Stud Length
- 32.5 mm
- Stud Thread Size
- M16x1.50
- Overall Length
- 52 mm
- Stud Thread Length
- 17 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.