Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-52-SE
- Zoro # G523390449
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
66 mm
Stud Thread Length
21 mm
System of Measurement
Metric
Bearing Type
Needle Roller
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-52-SE
- Zoro #
- G523390449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 66 mm
- Stud Thread Length
- 21 mm
- Stud Thread Size
- M20x1.50
- Roller Width
- 24 mm
- Stud Length
- 40.5 mm
- Roller Diameter
- 52 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.