Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCRV-62-SE
- Zoro # G123389409
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Stud Length
49.5 mm
Duty Type
Standard
System of Measurement
Metric
Closure
Sealed
Stud Thread Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-62-SE
- Zoro #
- G123389409
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- System of Measurement
- Metric
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
Dimensions
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Overall Length
- 80 mm
- Stud Thread Size
- M24x1.50
- Roller Diameter
- 62 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.