Shop SMITH BEARING

Sealed, Screwdriver, Eccentric, Cylindri

  • Mfr # MCR-13-SEC
  • Zoro # G723388338

product price: 
$
44.89
/ea

Key Features

Number of Rows
1
Stud Length
13 mm
Duty Type
Standard
Roller Width
9 mm
Roller Head Type
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCR-13-SEC
Zoro #
G723388338
UPC #
-
Country of Origin
United States

Dimensions

Stud Length
13 mm
Roller Width
9 mm
Stud Thread Length
7.5 mm
Roller Diameter
13 mm
Stud Thread Size
M5x0.80
Overall Length
23 mm
Stud Diameter
5 mm
Length
23 mm

Details

Item
Stud Roller
Number of Rows
1
Duty Type
Standard
Roller Head Type
Flat
Stud Material
Alloy Steel
Roller Material
Alloy Steel
Closure
Sealed
System of Measurement
Metric
Stud Type
Concentric
Bearing Type
Needle Roller
Series
MCR
Bearing Lubrication
Relubricateable
Roller Type
Slotted Flat
Roller Style
Stud

Description

Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.